missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Rectangular Polypropylene Tank with Cover

Product Code. 10008770
Change view
Click to view available options
Capacity (Metric):
8 L
20 L
30 L
38 L
50 L
120 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10008770 50 L Each
10232611 8 L Each
10683961 20 L Each
10544251 30 L Each
10409382 38 L Each
10708181 120 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10008770 Supplier Thermo Scientific™ Supplier No. 142000020
  • ONLINE EXCLUSIVE PRICE
    590.00 €
    542.00 € / Pack of 1
    Save 48.00 €
    8% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Significantly reduce evaporation and contamination by using these covered, rectangular tanks, which are offered in sizes from 8 to 114L to meet application needs.

Significantly reduce evaporation and contamination by using a Thermo Scientific™ Nalgene™ Rectangular Polypropylene Tank with Cover, offered in sizes ranging from 8 to 114L. Tanks can be modified with a factory-installed spigot.

  • Suitable for use with many organic chemicals
  • Offers good stress-crack resistance
  • Autoclavable

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

TRUSTED_SUSTAINABILITY

Specifications

Length (English) 24 in.
Type Tank with Cover
Material Polypropylene
Capacity (English) 13 gal.
Capacity (Metric) 50 L
Length (Metric) 61 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Height (English) 12 in.
Height (Metric) 30 cm

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.