missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling

Product Code. 15333368
Change view
Click to view available options
Closure Color:
Green
Natural
White
Yellow
Chemical Label:
Deionized Water
Distilled Water
Ethanol
Isopropanol
Methanol
Sodium Hypochlorite
Unit Size:
Pack of 6
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Color Chemical Label Unit Size
15333368 White Sodium Hypochlorite Pack of 6
15343368 Natural Deionized Water Pack of 6
15393358 Yellow Isopropanol Pack of 6
15323368 Natural Distilled Water Pack of 6
15363358 Green Methanol Pack of 6
15333358 White Ethanol Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
ALERT: Hand wash LDPE wash bottles with mild, non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic or printing, do not use abrasive cleaners or scouring pads. Do NOT autoclave LDPE wash bottles.
Product Code. 15333368 Supplier Thermo Scientific™ Supplier No. 24280506
Follow the Workflow - Explore the Savings
Use promo code 27967
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
ALERT: Hand wash LDPE wash bottles with mild, non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic or printing, do not use abrasive cleaners or scouring pads. Do NOT autoclave LDPE wash bottles.

Prevent chemical accidents in the lab with these Wash Bottles. Bottles are labeled following the Globally Harmonized System (GHS).

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand LDPE Wash Bottles. Bottles are pre-labeled with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer common laboratory chemicals from manufacturers' containers. Self-venting wash bottles eliminate risk of bottles self-dispensing.

  • Bottles are made from high-quality Nalgene materials for low extractable and long life in the lab
  • Printed with 100% Globally Harmonized System (GHS) chemical safety information.  No other system markings are used on the bottles, which eliminates confusion
  • Color-coded for easy chemical  identification at a glance
  • Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
  • Vented to prevent self-dispensing
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service

Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color White
Description With stem and draw tube
Material LDPE
No. per Case 24
No. per Pack 6
Closure Color White
Graduations No
Closure Included Yes
Graduated No
Mouth Narrow
Chemical Label Sodium Hypochlorite
Closure Material HDPE
Closure Size 28 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Cylindrical
Certifications/Compliance Compliant with GHS Labeling Guidelines
Product Type Safety Wash Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.