missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Spigots for Storage Tanks

Product Code. 15981651
Change view
Click to view available options
Material:
LDPE
Polypropylene
Closure Size:
1.12 in. x 12 female screw thread
12.7mm NPT male thread
19mm NPT male screw thread
Unit Size:
Pack of 12
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Closure Size Unit Size
15981651 Polypropylene 1.12 in. x 12 female screw thread Pack of 12
12867830 LDPE 12.7mm NPT male thread Pack of 6
12877830 LDPE 19mm NPT male screw thread Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15981651 Supplier Thermo Scientific™ Supplier No. 64210010
  • ONLINE EXCLUSIVE PRICE
    625.00 €
    574.00 € / Pack of 12
    Save 51.00 €
    8% Off
View all promotions
Estimated Shipment: 05-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure safe and efficient liquid dispensing with Thermo Scientific™ Nalgene™ Spigots for Storage Tanks, for use with Naglene™ tanks up to 100 gal. with factory installed threaded boss.

Ensure safe and efficient liquid dispensing from tanks by using Thermo Scientific™ Nalgene™ Spigots for Storage Tanks. Spigots are for use with Naglene™ tanks up to 100 gal. with factory installed threaded boss.

Includes

  • PTFE O-rings (6421-0010 includes two O-rings)

Note:
Make sure container and spigot have compatible chemical resistance before installing.

TRUSTED_SUSTAINABILITY

Specifications

Closure Size 1.12 in. x 12 female screw thread
Type Spigot
Material Polypropylene
Capacity (English) 100 gal.
Capacity (Metric) 378 L
No. per Case 12
No. per Pack 1

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.