missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square HDPE Graduated Bottles with Closure: Bulk Pack
GREENER_CHOICE

Product Code. 10292663
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Unit Size:
Pack of 125
Pack of 250
Pack of 50
This item is not returnable. View return policy

Product Code. 10292663

Brand: Thermo Scientific™ 3120180250

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Save space with these square, translucent bottles that provide visible liquid levels and molded-in graduations for easy measuring.

Save space with chemical- and break-resistant Thermo Scientific™ Nalgene™ Square HDPE Graduated Bottles with Closure. These translucent bottles provide visible liquid levels and molded-in graduations for easy measuring. Square bottles with polypropylene closures feature space-saving designs and drip-proof necks for convenient dispensing.

  • Natural, high-density polyethylene
  • Natural, polypropylene screw closure
  • Not autoclavable

Ordering Information:

Bottles and closures are bulk-packed in separate polybags within the same carton.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Description Graduated Square Bottle
Diameter (Metric) Inner Neck 28 mm
Includes Molded-in graduations
Material HDPE
No. per Case 250
No. per Pack 250
Sterility Non-sterile
Closure Color Natural
Graduations Molded-in graduations
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated Yes
Mouth Narrow
Shape Square
Height (Metric) 146 mm
Product Type Graduated Square Bottle
Height (English) 5.74 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 61.2 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.