missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square HDPE Graduated Bottles with Closure: Bulk Pack
BIOPHARMA

Product Code. 10593375
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Unit Size:
Pack of 125
Pack of 250
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10593375 500 mL Pack of 125
11329784 125 mL Pack of 250
10292663 250 mL Pack of 250
10661674 1 L Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10593375 Supplier Thermo Scientific™ Supplier No. 3120180500
  • ONLINE EXCLUSIVE PRICE
    471.00 €
    383.00 € / Pack of 125
    Save 88.00 €
    18% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save space with these square, translucent bottles that provide visible liquid levels and molded-in graduations for easy measuring.

Save space with chemical- and break-resistant Thermo Scientific™ Nalgene™ Square HDPE Graduated Bottles with Closure. These translucent bottles provide visible liquid levels and molded-in graduations for easy measuring. Square bottles with polypropylene closures feature space-saving designs and drip-proof necks for convenient dispensing.

  • Natural, high-density polyethylene
  • Natural, polypropylene screw closure
  • Not autoclavable

Ordering Information:

Bottles and closures are bulk-packed in separate polybags within the same carton.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Translucent
Description Graduated Square Bottle
Diameter (Metric) Inner Neck 28 mm
Includes Molded-in graduations
Material HDPE
No. per Case 125
No. per Pack 125
Sterility Non-sterile
Closure Color Natural
Graduations Molded-in graduations
Closure Included Yes
Graduated Yes
Mouth Narrow
Height (Metric) 177 mm
Height (English) 6.98 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 74.4 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Square
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Product Type Graduated Square Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.