missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack
BIOPHARMAGREENER_CHOICE

Product Code. 10028872
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
500 mL
1 L
Closure Size:
24 mm
38-430 mm
Unit Size:
Pack of 1000
Pack of 125
Pack of 250
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
10028872 1 L 38-430 mm Pack of 50
10425703 60 mL 24 mm Pack of 1000
11309784 125 mL 38-430 mm Pack of 250
10552035 500 mL 38-430 mm Pack of 125
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10028872 Supplier Thermo Scientific™ Supplier No. 3120161000
  • ONLINE EXCLUSIVE PRICE
    268.00 €
    260.00 € / Pack of 50
    Save 8.00 €
    2% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Easily measure contents with molded-in graduations on these square, natural PPCO bottles with closure.

Easily measure contents with molded-in graduations on the Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure. These translucent, polypropylene copolymer bottles provide visible liquid levels and feature a space-saving square design.

  • Natural, polypropylene screw closure
  • Drip-proof neck finish for convenient dispensing
  • Autoclavable
  • Resistant to acids, alcohols and bases
  • Temperature range of 0° to 135°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1 L
Color Translucent
Description Graduated Square Bottle
Diameter (English) 3.7 in.
Diameter (English) Inner Neck 1.10 in.
Diameter (Metric) Inner Neck 28 mm
Material PPCO
No. per Case 50
No. per Pack 50
Sterility Non-sterile
Closure Color Natural, translucent
Graduations Molded-in graduations
Closure Included Yes
Graduated Yes
Mouth Narrow
Height (Metric) 220 mm
Width (English) 3.7 in.
Height (English) 8.66 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 94 mm square
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 32 oz.
Shape Square
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Product Type Graduated Square Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.