missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack
BIOPHARMAGREENER_CHOICE

Product Code. 11309784
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
500 mL
1 L
Closure Size:
24 mm
38-430 mm
Unit Size:
Pack of 1000
Pack of 125
Pack of 250
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
11309784 125 mL 38-430 mm Pack of 250
10425703 60 mL 24 mm Pack of 1000
10552035 500 mL 38-430 mm Pack of 125
10028872 1 L 38-430 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11309784 Supplier Thermo Scientific™ Supplier No. 3120160125

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Easily measure contents with molded-in graduations on these square, natural PPCO bottles with closure.

Easily measure contents with molded-in graduations on the Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure. These translucent, polypropylene copolymer bottles provide visible liquid levels and feature a space-saving square design.

  • Natural, polypropylene screw closure
  • Drip-proof neck finish for convenient dispensing
  • Autoclavable
  • Resistant to acids, alcohols and bases
  • Temperature range of 0° to 135°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Translucent
Description Graduated Square Bottle
Diameter (English) 2.13 in.
Diameter (English) Inner Neck 1.10 in.
Diameter (Metric) Inner Neck 28 mm
Material PPCO
No. per Case 250
No. per Pack 250
Sterility Non-sterile
Closure Color Natural, translucent
Graduations Molded-in graduations
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated Yes
Mouth Narrow
Shape Square
Height (Metric) 110 mm
Product Type Graduated Square Bottle
Width (English) 2.12 in.
Height (English) 4.3 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 54 mm square
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.