missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Polycarbonate Bottles with Closure

Product Code. 10464851
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
2 L
Closure Size:
20 mm
24 mm
38-430 mm
53B
Unit Size:
Each
Pack of 12
Pack of 4
Pack of 6
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
10464851 2 L 53B Each
10692571 30 mL 20 mm Pack of 12
10291751 60 mL 24 mm Pack of 12
10454851 125 mL 38-430 mm Pack of 6
10577721 250 mL 38-430 mm Pack of 6
10672761 500 mL 38-430 mm Pack of 4
10508111 1 L 38-430 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27970” to get your promotional price
Product Code. 10464851 Supplier Thermo Scientific™ Supplier No. 20152000
  • ONLINE EXCLUSIVE PRICE
    41.66 €
    29.33 € / Pack of 1
    Save 12.33 €
    29% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27970” to get your promotional price

Store aqueous solutions in these durable, autoclavable, square polycarbonate bottles. Also ideal for short-term storage of media.

Store aqueous solutions in these durable, autoclavable Thermo Scientific™ Nalgene™ Square Polycarbonate Bottles with Closure. Featuring an easy-to-handle square design, these bottles are also ideal for short-term storage of media. Made only from high-quality, laboratory-grade, plastic materials for dependably low leachables and extractables.

Features:
  • Square sides allow for good use of space in the freezer to -135°C (-275°F)
  • Excellent clarity helps easily identify content levels
  • 2L size has molded-in handgrips to aid in lifting and pouring contents
  • Molded in graduations for ease in dispensing
  • Autoclavable/Transparent/Leakproof†/Graduated

Includes:

Leakproof† polypropylene screw caps

Note:

Remove cap or completely disengage threads before autoclaving. Repeated autoclaving will shorten bottle life.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 64 oz., 2000 mL
Capacity (Metric) 2 L
Color Translucent
Description Narrow-Mouth Square Bottle
Diameter (Metric) Inner Neck 39 mm
Includes Leakproof polypropylene screw closures
Material Polycarbonate
No. per Case 6
No. per Pack 1
Sterility Non-sterile
Closure Color Natural, translucent
Graduations Yes
Closure Included Yes
Graduated Yes
Mouth Narrow
Height (Metric) 271 mm
Width (English) 4.57 in.
Height (English) 10.65 in.
Closure Material Polypropylene
Closure Size 53B
Diameter (Metric) 116 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 64 oz.
Shape Square
Certifications/Compliance USP Class VI; FDA - 21 CFR
Product Type Square Narrow Mouth Bottle
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.