missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
GREENER_CHOICE

Product Code. 15246707
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Unit Size:
Pack of 40
Pack of 60
Pack of 96
Product Code. Capacity (Metric) unitSize
15246707 125 mL Pack of 96
15226717 250 mL Pack of 60
15236717 500 mL Pack of 40
3 options
This item is not returnable. View return policy

Product Code. 15246707

Brand: Thermo Scientific™ 3620150125

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Choose these durable, autoclavable bottles that feature an easy-to-handle square design for storage of aqueous solutions and short-term storage of media.

Choose Thermo Scientific™ Nalgene Square Polycarbonate Graduated Bottles for storage of aqueous solutions and short-term storage of media. These bottles are durable, autoclavable and feature an easy-to-handle square design.

  • Transparent
  • Easy-to-handle square design
  • Autoclavable
  • Tough, durable even at low temperatures
  • With molded-in graduations and drip-proof neck

Ordering Information:

Tray packed without closures; order closures separately (Series 362150).

Note:

Remove cap or completely disengage threads before autoclaving. Autoclave empty. Repeated autoclaving will shorten bottle life.

Bottles shown with colored closures that are available separately.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
Description Graduated Square Bottle
Diameter (English) 2.1 in.
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 28 mm
Material Polycarbonate
No. per Case 96
No. per Pack 24
Sterility Non-sterile
Graduations Molded-in graduations
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated Yes
Mouth Narrow
Shape Square
Height (Metric) 110 mm
Product Type Graduated Square Bottle
Height (English) 4.3 in.
Closure Size 38-430 mm
Diameter (Metric) 54 mm square
Closure Type Screw Closure (Order Separately)
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.