missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Wide-Mouth HDPE Bottles with Closure: Bulk Pack
BIOPHARMA

Product Code. 10324723
Change view
Click to view available options
Capacity (Metric):
60 mL
175 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
43 mm
53 mm
63 mm
Unit Size:
Pack of 1000
Pack of 125
Pack of 250
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
10324723 250 mL 43 mm Pack of 250
10019112 60 mL 28 mm Pack of 1000
15568329 175 mL 38 mm Pack of 250
10503385 500 mL 53 mm Pack of 125
10661864 1 L 63 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10324723 Supplier Thermo Scientific™ Supplier No. 3121140008
  • ONLINE EXCLUSIVE PRICE
    557.00 €
    503.00 € / Pack of 250
    Save 54.00 €
    9% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easily fill and pour with square, wide-mouth bottles, featuring uniform walls that are resistant to splitting or puncturing.

Easily fill and pour with Thermo Scientific™ Nalgene™ Square Wide-Mouth HDPE Bottles with Closure. Featuring durable, uniform walls that are resistant to splitting or puncturing, these translucent bottles provide visible liquid levels and come in a space-saving square design.

Features:
  • Wide mouth for easy filling and pouring
  • Chemical- and break-resistant
  • Leakproof†, linerless polypropylene caps

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Color Natural
Description Wide-Mouth Square Bottle
Diameter (English) Inner Neck 1.3 in.
Diameter (Metric) Inner Neck 33 mm
Material HDPE
No. per Case 250
No. per Pack 250
Sterility Non-sterile
Closure Color Natural, translucent
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 116 mm
Width (English) 2.44 in.
Height (English) 4.5 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 43 mm
Diameter (Metric) 61 mm square
Closure Type Screw Cap
Through the Closure Dispensing No
Capacity (English) 8 oz.
Shape Square
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Product Type Square Wide Mouth Bottle
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.