missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Staining Box

Product Code. 10492491
Change view
Click to view available options
Type:
Gel Staining Box
Staining Box Plug
Unit Size:
Each
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
10492491 Gel Staining Box Each
10172491 Staining Box Plug Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10492491 Supplier Thermo Scientific™ Supplier No. 57051010
  • ONLINE EXCLUSIVE PRICE
    43.73 €
    38.29 € / Pack of 1
    Save 5.44 €
    12% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stain, fix and handle fragile electrophoresis gels and membranes with less chance of damage than conventional methods with these staining boxes.

Stain, fix and handle fragile electrophoresis gels and membranes with less chance of damage than conventional methods. Thermo Scientific™ Nalgene™ Staining Box is equipped with a bottom drain allowing you to change solution without disturbing the box's other fragile contents. Box holds 4.8 in. x 4.8 in (189 mm x 189 mm) gel along with 500mL of liquid.

  • Polymethylpentene box and polypropylene copolymer cover
  • Useful over a -70° to +70°C (-94° to +158°F) temperature range
  • Good chemical compatibility with acids, bases and select organic solvents for a versatile range of protocols
  • LDPE plug in bottom for easy drainage of liquid with minimal handling of gel and provides a leakproof seal
  • Plug won't interfere with cover or contents of boxes on a benchtop or shaker
  • Stackable, with a handle on each end for safe, easy carrying
  • Microwavable and easy to clean
TRUSTED_SUSTAINABILITY

Specifications

Type Gel Staining Box
Material PMP
No. per Pack 1
Dimensions (L x W x H) 5 x 5 x 2 in. (12.7 x 12.7 x 5.08 cm)
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 2 in.
Height (Metric) 5.08 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.