missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Stopcocks

Product Code. 11369554
Change view
Click to view available options
Plug Bore:
2 mm
4 mm
Unit Size:
Each
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore unitSize
11369554 2 mm Pack of 6
15991651 2 mm Pack of 6
15223079 4 mm Pack of 6
10279070 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11369554 Supplier Thermo Scientific™ Supplier No. 64600002
  • ONLINE EXCLUSIVE PRICE
    295.00 €
    277.00 € / Pack of 6
    Save 18.00 €
    6% Off
View all promotions
Estimated Shipment: 24-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Develop in-house fluid transfer systems for accurate filling or dispensing. These stopcocks provide reliable, accurate liquid flow control.

Permit reliable, accurate liquid flow control in liquid handling systems by using Thermo Scientific™ Nalgene™ Stopcocks. They are ideal for use in developing in-house fluid transfer systems for one-way fluid path for accurate filling or dispensing. The two-way stopcocks feature serrated tubulation on each end.

  • Serrated tubulation on each end accepts 1/2″ through 5/16″ tubing
  • Polypropylene with Teflon™ TFE plug
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Type Stopcock
Plug Bore 2 mm
Material Polypropylene
No. per Pack 1
No. per Case 6
For Use With (Equipment) In-House Fluid Transfer System
Plug Material Polypropylene

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.