missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure

Product Code. 10312621
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
38 mm
43 mm
53 mm
70 mm
120 mm
Unit Size:
Pack of 4
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
10312621 30 mL 43 mm Pack of 4
10710982 15 mL 38 mm Pack of 4
10740982 60 mL 53 mm Pack of 4
10762532 125 mL 70 mm Pack of 4
10290881 250 mL 70 mm Pack of 4
10622361 500 mL 120 mm Pack of 4
10578661 1000 mL 120 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10312621 Supplier Thermo Scientific™ Supplier No. 21160030
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Collect and store pastes, solids, specimens and lab supplies in these clear, straight-sided wide-mouth PC jars, which are high impact-resistant and extremely versatile.

Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (−135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.

  • Excellent for cold room and refrigerated use — easy to see contents
  • Wide-mouth and straight sides provide full-access and complete sample retrieval ease
  • 15, 30 and 60mL jars have natural polypropylene closures
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700
  • Not liquid leakproof; not recommended for liquid transport
  • Autoclavable/Transparent
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Color Clear
Diameter (English) 1.4 in.
Diameter (English) Inner Neck 1.3 in.
Diameter (Metric) Inner Neck 33 mm
For Use With (Application) Storage
Includes Cover
Material Polycarbonate
No. per Case 48
No. per Pack 4
Weight (Metric) 20 g
Clarity Clear
Mouth Wide
Height (Metric) 47 mm
Height (English) 1.9 in.
Closure Material Polypropylene
Closure Size 43 mm
Diameter (Metric) 36 mm
Closure Type Screw Cap
Capacity (English) 1 oz.
Shape Round
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.