missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars
GREENER_CHOICE

Product Code. 10008380
Change view
Click to view available options
Diameter (Metric):
54 mm
92 mm
155 mm
For Use With (Equipment):
1000mL beaker
250mL beaker
4000mL beaker
Height (Metric):
28mm
30mm
31mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) For Use With (Equipment) Height (Metric) unitSize
10008380 92 mm 1000mL beaker 30mm Each
10110601 54 mm 250mL beaker 28mm Each
10494111 155 mm 4000mL beaker 31mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10008380 Supplier Thermo Scientific™ Supplier No. DS66301000
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use these suspended magnetic stir bars for constant low-speed stirring action in tissue culture applications.

Constantly stir tissue culture applications at a low speed with Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars.

Features:

  • Legs can be compressed to fit through 1.5 inch (38mm) openings
  • Stir bar is slightly raised off the bottom surface of the vessel to minimize grinding effect on cells
  • Consistent action at low speeds
  • Excellent resistance to chemicals and temperatures up to 150°C
  • Alnico V magnet encapsulated in PTFE with ETFE bracket

Note:

Disassemble for cleaning.

TRUSTED_SUSTAINABILITY

Specifications

Description Suspended Magnetic Stir Bar; Stirbar Floating TFE/ETFE 92 (dia.) x 30mm
Diameter (English) 3.625 in.
For Use With (Equipment) 1000mL beaker
Height (English) 1.187 in.
Height (Metric) 30mm
Coating PTFE
Diameter (Metric) 92 mm
Material PTFE
Quantity 2/Cs.
Type Stir Bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.