missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology

Product Code. 10360291
Change view
Click to view available options
Color:
Blue
Green
Red
White
Array:
3 x 3
4 x 4
4 x 5
6 x 6
For Use With (Equipment):
13mm Tubes
16mm Tubes
20mm Tubes
25mm Tubes
30mm Tubes
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Array For Use With (Equipment) Unit Size
10360291 Green 3 x 3 30mm Tubes Each
10028160 White 4 x 5 20mm Tubes Each
10697901 White 4 x 4 25mm Tubes Each
10627141 White 3 x 3 30mm Tubes Each
10719111 Blue 4 x 5 20mm Tubes Each
10310391 Blue 4 x 4 25mm Tubes Each
10536542 Blue 3 x 3 30mm Tubes Each
10313371 Green 6 x 6 13mm Tubes Each
10018100 Green 6 x 6 16mm Tubes Each
10737001 Green 4 x 5 20mm Tubes Each
10323561 Red 6 x 6 13mm Tubes Each
10251861 Red 6 x 6 16mm Tubes Each
10383651 Red 4 x 5 20mm Tubes Each
10430811 Red 3 x 3 30mm Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10360291 Supplier Thermo Scientific™ Supplier No. 59720430
  • ONLINE EXCLUSIVE PRICE
    23.03 €
    20.25 € / Pack of 1
    Save 2.78 €
    12% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Organize and store samples with space-efficient half-racks, ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops.

Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.

  • Constructed with Thermo Scientific™ Resmer™ Manufacturing Technology.
  • Racks are repeatedly autoclavable.
  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels.
  • Rack withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required.
TRUSTED_SUSTAINABILITY

Specifications

Description Test Tube Half-Rack Unwire™ Green 30mm
Autoclavable Autoclavable
Color Green
Holds Tubes (30 mm)
Material RESMER
Positions 9
Shape Rectangular
For Use With (Equipment) 30mm Tubes
Dimensions (L x W x H) 4.3 x 4.3 x 3.3 in. (10.9 x 10.9 x 8.4 cm)
Length (Metric) 10.9 cm
Length (English) 4.3 in.
Width (English) 4.3 in.
Height (English) 3.3 in.
Diameter (Metric) Opening 30 mm
Product Type Test Tube Half Rack
Diameter (Metric) Inner 30 mm
Shelves 3 Tiers
Height (Metric) 8.4 cm
Array 3 x 3
Width (Metric) 10.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.