missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Valved Barbed Quick Disconnects

Product Code. 10248930
Click to view available options
For Use With:
1/4 in. (6.4mm) I.D.
3/8 in. (9.5mm) I.D.
Unit Size:
Pack of 12
Pack of 2
This item is not returnable. View return policy

Product Code. 10248930

Brand: Thermo Scientific™ 61770375

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Maintain the integrity of your transfer liquids using Thermo Scientific™ Nalgene™ Valved Barbed Quick Disconnects.

Maintain the integrity of your transfer liquids using Thermo Scientific™ Nalgene™ Valved Barbed Quick Disconnects. The barbed fitting on each end and internal valve in the middle, which seals when the fittings are removed, are ideal for use in developing in-house fluid transfer systems.

  • Fluid flow stops when fitting halves are separated
  • Designed for one-handed quick disconnect with flexible tubing
  • Provides a leakproof† connection between two tubes, but may require clamps
TRUSTED_SUSTAINABILITY

Specifications

Description Barbed, Valve Quick-Disconnect
Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 9.5 mm
Material Polypropylene
Overall Length (English) 3.09 in.
Overall Length (Metric) 78.5 mm
For Use With 3/8 in. (9.5mm) I.D.
Packaging Quantity 2/Pk., 12/Cs.
Flexibility Flexible
Maximum Pressure 2 psig
Product Type Valved Barbed Quick Disconnect
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.