Learn More
Thermo Scientific™ Nalgene™ Valved Barbed Quick Disconnects
Maintain the integrity of your transfer liquids using Thermo Scientific™ Nalgene™ Valved Barbed Quick Disconnects.
62.38 € - 436.00 €
Specifications
Product Type | Valved Barbed Quick Disconnect |
---|---|
Description | Barbed, Valve Quick-Disconnect |
Material | Polypropylene |
Packaging Quantity | 2/Pk., 12/Cs. |
Flexibility | Flexible |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11764733
|
Thermo Scientific™
6177-0250 |
1/4 in. (6.4mm) I.D. |
436.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10248930
|
Thermo Scientific™
6177-0375 |
3/8 in. (9.5mm) I.D. |
74.50 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
11774733
|
Thermo Scientific™
6177-0375 |
3/8 in. (9.5mm) I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10668101
|
Thermo Scientific™
6177-0250 |
1/4 in. (6.4mm) I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Maintain the integrity of your transfer liquids using Thermo Scientific™ Nalgene™ Valved Barbed Quick Disconnects. The barbed fitting on each end and internal valve in the middle, which seals when the fittings are removed, are ideal for use in developing in-house fluid transfer systems.
- Fluid flow stops when fitting halves are separated
- Designed for one-handed quick disconnect with flexible tubing
- Provides a leakproof† connection between two tubes, but may require clamps
Warranty: 90 days
Specifications
Valved Barbed Quick Disconnect | |
Polypropylene | |
Flexible |
Barbed, Valve Quick-Disconnect | |
2/Pk., 12/Cs. | |
2 psig |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.