Learn More
Thermo Scientific™ Nalgene™ Membrane and Prefilter Disks
Descrizione
Rely on Thermo Scientific™ Nalgene™ Membrane and Prefilter Disks to meet a wide range of laboratory filtration needs. Used in conjunction with either single use or reusable hardware and filter holders, filter disks offer you flexibility and choice to fit many applications. Sterile filter disks are available in materials ranging from nylon, cellulose nitrate, cellulose acetate and glass fiber membranes.
- Sterile membrane disks are optimized for microbial QA/QC testing and feature the highest recovery rates
- White and black membranes for easy visibility of colonies
- Gridded membranes are printed with non-toxic ink for easy enumeration of colonies
Certifications
Meets EPA and APHA standards for water quality work
Specifica
Specifica
| Autoclavable | Autoclavable |
| Color | White |
| Filter Type | Membrane Filter |
| Material | Nylon |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| No. per Case | 100 |
| No. per Pack | 100 |
| Diameter (Metric) | 47 mm |
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.