missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure

Product Code. 10116230
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
43 mm
53 mm
63 mm
Unit Size:
Pack of 12
Pack of 6
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
10116230 500 mL 53 mm Pack of 12
10360161 30 mL 28 mm Pack of 12
10298320 60 mL 28 mm Pack of 12
10044180 125 mL 38 mm Pack of 12
10657681 250 mL 43 mm Pack of 12
10167120 1 L 63 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27970” to get your promotional price
Product Code. 10116230 Supplier Thermo Scientific™ Supplier No. 21030016
Curiosity Goes Beyond
Use promo code 27966
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27970” to get your promotional price

View liquid levels clearly in these impact-resistant, wide-mouth LDPE bottles with closure.

View liquid levels clearly in the impact-resistant Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure. These translucent, low-density polyethylene bottles are ideal for storing chemicals and standards, as well as collecting and storing distilled water. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables. Extremely low trace metal content in LDPE makes it ideal for trace metal analysis. Excellent chemical resistance to most acids, bases and alcohols. Wide mouth is easy to fill. Leakproof† when used with Nalgene closures.

  • Extremely low trace metal content in LDPE makes it ideal for trace metal analysis
  • Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle; suitable for shipping liquids
  • Can be used in freezer to -100°C (-148°F) for long-term storage
  • Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate solutions

Includes:

Polypropylene screw caps

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Translucent
Description Wide-Mouth Bottle
Diameter (Metric) Inner Neck 44 mm
Material LDPE
No. per Case 48
No. per Pack 12
Sterility Non-sterile
Closure Color Natural, translucent
Neck Finish 53 mm
Closure Included Yes
Mouth Wide
Height (Metric) 168 mm
Height (English) 3.38 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 73 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Capacity (English) 16 oz.
Shape Round
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Product Type Wide Mouth Bottle
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.