missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure
GREENER_CHOICE

Product Code. 10700242
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
53 mm
70 mm
120 mm
Unit Size:
Pack of 4
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
10700242 250 mL 70 mm Pack of 4
10537511 60 mL 53 mm Pack of 4
10547511 125 mL 70 mm Pack of 4
10149700 500 mL 120 mm Pack of 4
10067820 1000 mL 120 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 missing translation for 'options'
Denne vare kan ikke returneres. Se returpolitik
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27970” to get your promotional price
Produktkode 10700242 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 21170250
Curiosity Goes Beyond
Use promo code 27966
Se alle kampagner
In Stock
Tilføj til indkøbskurv
Edge
Tilføj til indkøbskurv

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolitik
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27970” to get your promotional price

Protect against breakage and contamination with museum-quality PMP jars that lose only 2% of formaldehyde per year.

Protect against breakage and contamination with Thermo Scientific™ Nalgene™; Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure. These make excellent museum jars offering good clarity with excellent chemical resistance. They are lighter in weight than glass and lose only 2% of formaldehyde per year. Not liquid leakproof.

Features:
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking.
  • Good clarity with excellent chemical resistance make these jars versatile in your lab.
  • Straight sides provide full-access and complete sample retrieval.
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads.
  • They are not liquid leakproof, not recommended for liquid transport.

Note:

Completely disengage threads or remove cap before autoclaving.

TRUSTED_SUSTAINABILITY

Tekniske data

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Color Clear
Diameter (English) 2.6 in.
Diameter (English) Inner Neck 2.5 in.
Diameter (Metric) Inner Neck 64 mm
Includes Screw Closure
Material PMP
No. per Case 24
No. per Pack 4
Weight (Metric) 0.2 kg
Clarity Clear
Mouth Wide
Height (Metric) 118 mm
Height (English) 4.7 in.
Closure Material Polypropylene
Closure Size 70 mm
Diameter (Metric) 65 mm
Closure Type Screw Cap
Capacity (English) 8 oz.
Shape Round
Product Type Jar
Vis mere Vis mindre
Why are some of your wide mouth bottles and jars not considered liquid leakproof?

This was a consequence of design and engineering limitations, and there was no practical way to incorporate the same level of seal integrity as our certified leakproof containers. While in many cases, they still hold up well to liquid containment applications, they have not been tested specifically for that purpose, and thus would be the responsibility of the customer to perform validation and risk management studies if necessary.

Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.