missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nano-SIL Diol/UV254 TLC Plate

Product Code. 10266901 Shop All Macherey-Nagel Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10266901 10 x 10 cm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10266901 Supplier Macherey-Nagel™ Supplier No. 811120
  • ONLINE EXCLUSIVE PRICE
    392.00 €
    346.88 € / Pack of 25
    Save 45.12 €
    11% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

HPTLC glass plates in different plate sizes for many different applications. Silica gel with Diol (OH) modification.

Specifications

Material Nano-SIL Diol
Particle Size 2 to 10 μm
Pore Size 60 Å
Quantity 25 Pk.
Type TLC Plate
Fluorescent Indicator UV254
For Use With (Application) Steroids, Pesticides and Plant Constituents; for Critical Separations an Alternative to Silica, Since it is Less Sensitive to The Water Content of The Environment; Leads to More Reproducible Results Compared to Silica
Pore Volume 0.75 mL/g
Specific Surface ∼500 m2/g
Thickness (Metric) 0.2 mm
Dimensions (L x W) 10 x 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.