missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nano-SIL NH2/UV254 HPTLC Plate

Product Code. 10187401 Shop All Macherey-Nagel Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm
10 x 20 cm
Unit Size:
Pack of 25
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10187401 10 x 10 cm Pack of 25
10259791 10 x 20 cm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10187401 Supplier Macherey-Nagel™ Supplier No. 811111
  • ONLINE EXCLUSIVE PRICE
    412.00 €
    346.88 € / Pack of 25
    Save 65.12 €
    15% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Nano-SIL NH2
Particle Size 2 to 10 μm
Pore Size 60 Å
Quantity 25 Pk.
Type HPTLC Plate
Fluorescent Indicator UV254
For Use With (Application) Vitamins, Sugars, Steroids, Purine Derivatives, Xanthines, Phenols, Nucleotides and Pesticides
Pore Volume 0.75 mL/g
Specific Surface ∼500 m2/g
Thickness (Metric) 0.2 mm
Dimensions (L x W) 10 x 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.