missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ nanoViper™ Fitting Systems for Vanquish™ Neo UHPLC System

Product Code. 18035766 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
20 μm
Length (Metric):
550 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Length (Metric) Unit Size
18035766 20 μm 550 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18035766 Supplier Thermo Scientific™ Supplier No. 6250.5260
 Restricted Item
Estimated Shipment: 05-10-2026
Add to basket
Læg i indkøbskurv

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolicy

Virtually zero-dead-volume connections ensure optimal separation efficiency with your low-flow UHPLC system.

Ensure optimal separation efficiency for your Thermo Scientific™ Vanquish™ Neo UHPLC system using virtually zero-dead-volume Thermo Scientific™ nanoViper™ Fitting systems. Capillaries come preassembled and are easy to install for a simple and worry-free instrument setup. High-pressure tested, these fittings provide UHPLC compatibility up to 1500 bar (21,750 psi). Capillaries are fingertight up to 1200 bar. For higher pressures, a nano-flow LC torque tool is recommended.

See Viper and nanoViper resources

Robust nano-flow, capillary-flow, and micro-flow LC performance
  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Operating pressures up to 1500 bar
  • Suitable for temperatures up to 120°C
Easy to use
  • Fingertight design for pressures up to 1200 bar
  • Easy torque tool to tighten for pressures above 1500 bar and nano-flow rate applications
  • Flexible PEEK sheathed fused silica capillaries (1/32 in OD)
  • Eliminates assembly of PEEK sleeve fittings
Flexible
  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections such as 10-port valves
  • Available in a variety of materials, lengths, and inner diameters
  • Recommended use
    • Fluidic connections for low-flow UHPLC systems

    Thermo Scientific Vanquish Neo UHPLC systems are equipped with the nanoViper Fitting System as standard.

    Tekniske data

    For Use With (Application) Fluidic Connection for Low-Flow UHPLC Systems
    For Use With (Equipment) All HPLC and UHPLC Systems
    Material Shielded Fused Silica
    Max. Pressure 1500 bar
    Type Fittings
    Length (Metric) 550 mm
    Diameter (Metric) Inner 20 μm
    Product Line nanoViper
    Produkttitel
    Vælg et problem

    Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.