missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Narrow-Mouth Glass Septa Bottles with Open-Top Closure

Product Code. 17326829
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
Color:
Amber
Clear
Level:
Certified
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Level Unit Size
17326829 250 mL Amber Certified Pack of 12
15783438 125 mL Amber Certified Pack of 12
12979744 250 mL Clear Certified Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17326829 Supplier Thermo Scientific™ Supplier No. S3490250
  • ONLINE EXCLUSIVE PRICE
    66.20 €
    60.70 € / Pack of 12
    Save 5.50 €
    8% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Apply EPA Volatile Organic Analysis (VOA) methods when using these narrow-mouth, type III soda-lime glass septa bottles, which are are available as clear or amber.

Apply EPA Volatile Organic Analysis (VOA) methods when using Thermo Scientific™ Narrow-Mouth Septa Bottles. Available as clear or amber Type III soda-lime glass, these bottles feature a cap with molded-in septa retainer ring which holds the pierceable PTFE-faced silicone septa securely in place without bonding to the cap so septum can be removed and replaced as needed (except 1L bottle). Available Certified to meet EPA performance-based specifications for Volatile Organic Analysis or Unprocessed and ready for your own cleaning procedure.

  • Type III soda-lime glass bottle, clear or amber
  • Amber bottles recommended for light-sensitive analytes
  • White polypropylene cap with unbonded PTFE-faced silicone septa (1L size septum is bonded)
  • Caps assembled onto bottles
  • Narrow-mouth design ideal is ideal for water samples

Certified bottles come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect bottles from breakage; requires additional over-pack for shipping

Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; requires additional over-pack for shipping.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Certification Parameters VOA
Color Amber
Description I-Chem 250mL NM Amber bottle with 0.125 in. septum certified
Diameter (English) Inner 0.63 in.
Diameter (English) 2.36 in.
Diameter (Metric) Inner 1.6 cm
Material Glass (Type 3)
No. per Case 12
Replacement Closure 297-2414/288-0022
Closure Color White
Level Certified
Volume (English) Brim 8.5 oz.
Volume (Metric) Brim 250 mL
Mouth Narrow
Height (Metric) 136 mm
Height (English) 5.35 in.
Closure Material Polypropylene with PTFE/Silicone Septum
Closure Size 24-414 mm
Diameter (Metric) 60 mm
Closure Type Open Top Cap
Capacity (English) 8 oz.
Certifications/Compliance Certified bottles meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Product Type Sample Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.