missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Narrow Mouth Round Jug with White Polypropylene Cap

Product Code. 16104887 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
3785 mL
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16104887 3785 mL Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16104887
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Fisherbrand™ Narrow Mouth Round Jug with White Polypropylene Cap offers an excellent moisture barrier and is impact resistant. The narrow mouth enables careful pouring and prevents spillage, making it ideal for storing and transporting liquids.

  • Narrow mouth enables careful pouring and prevents spillage
  • Excellent moisture barrier protects contents
  • Impact resistant construction for durability
  • White polypropylene screw cap included

Specifications

Capacity (Metric) 3785 mL
Color Natural
Diameter (Metric) Outer Neck 35 mm
Diameter (Metric) Inner Neck 25 mm
Height (Metric) With Closure 295 mm
Material HDPE
Quantity 4
Sterility Non-sterile
Closure Color White
Neck Finish 38-400
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 292 mm
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 137 mm
Autoclavable Not Autoclavable
Capacity (English) 3785 mL
Shape Round Jug
Disposable Reusable
Product Type Round Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.