missing translation for 'onlineSavingsMsg'
Learn More

Narrow Neck Bottles

Product Code. p-8009997
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12881384 30 mL Pack of 10
12891384 60 mL Pack of 10
12801394 125 mL Pack of 10
12821394 250 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12881384 Supplier S Murray SAMCO Supplier No. P002/02+P516/03

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these bottles for a variety of laboratory applications. Narrow Neck Bottles feature LDPE screw caps with dispensing closure, and hinged jet tube. Cap enables either single drops or continuous stream to be expelled by suitable hand pressure on the bottle.

  • Low density polythene narrow neck bottles
  • With LDPE dispensing closures white with flip-up spout and 2mm aperture
  • Hinged jet tube which is open when raised and sealed with lowered
  • Natural, translucent robust molded plastic
  • Suitable for use with caps, nozzles and dispensers
  • Available in a variety of sizes

Specifications

Capacity (Metric) 30 mL
Color Natural
Material LDPE
No. per Case 1200Each
Height (Metric) 68 mm
For Use With (Equipment) Caps, nozzles and dispensers
Diameter (Metric) 31 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.