missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Narrow Neck Clear Glass Bottles with Ground Stopper

Product Code. 10505772
Change view
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10505772 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10505772 Supplier Karl Hecht™ Supplier No. 41281018
  • ONLINE EXCLUSIVE PRICE
    19.49 €
    11.91 € / Pack of 1
    Save 7.58 €
    38% Off
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provided with standard ground joint.

  • With glass stopper
  • Narrow neck
  • Joint size 19/26
  • Capacity of 250mL

Specifications

Capacity (Metric) 250 mL
Color Clear
Includes Glass Stopper
Material Glass
Standard Taper Joint 19/26
Clarity Clear
Closure Included Yes
Mouth Narrow
Closure Material Glass
Closure Type Stopper
Shape Round
Product Type Storage Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.