missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Narrow Neck LDPE Bottles, Natural

Product Code. 10292271
Change view
Click to view available options
Capacity (Metric):
3 mL
10 mL
20 mL
50 mL
200 mL
1000 mL
Unit Size:
Each
Pack of 1500
Pack of 1800
Pack of 3600
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10292271 50 mL Each
17898117 3 mL Pack of 1500
15941381 10 mL Pack of 3600
15951381 20 mL Pack of 1800
10057990 200 mL Each
10444461 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10292271 Supplier Kautex™ Supplier No. 2000070503
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use Kautex™ Narrow Neck LDPE Bottles, Natural in the laboratory as an essential tool with which to conduct research and experiments. Secure them tightly with closures available for purchase separately.

  • Without closure
  • Narrow mouth
  • LDPE construction
  • Metric capacity
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Material LDPE
No. per Pack 1 Ea.
Packaging Bottle
Quantity 1 Ea.
Mouth Narrow
Height (Metric) 86 mm
Product Type Narrow Mouth Bottle
Diameter (Metric) 37.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.