missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Standard Sample Bags
GREENER_CHOICE

Product Code. 11707093 Shop All Whirl-Pak Products
Click to view available options
Dimensions (L x W):
12.5 x 6.5 cm
12.5 x 7.5 cm
18 x 9.5 cm
18.5 x 7.5 cm
18.5 x 7.5cm
19 x 13 cm
23 x 11.5 cm
23 x 11.5cm
23 x 15 cm
23 x 15cm
30 x 19cm
30.5 x 12.5 cm
38 x 12.5 cm
38 x 15 cm
38 x 19 cm
Thickness (English):
2.25 mil
2.5 mil
3 mil
4 mil
Capacity (English):
1 oz.
2 oz.
4 oz.
7 oz.
13 oz.
18 oz.
24 oz.
27 oz.
36 oz.
42 oz.
55 oz.
69 oz.
Product Type:
Sample Bag
Sample Bag with Labeling Area
Unit Size:
Pack of 10000
Pack of 500
This item is not returnable. View return policy

Product Code. 11707093

Brand: Whirl-Pak™ B01323WA

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.

  • Transparent polyethylene bags
  • Whirling or folding thebag over three times and securing with the closure tabs creates a leak-proof sampling container
  • Gas sterilized, with documentation available
  • Pull tabs help prevent contamination from finger contact when opening
  • Write-on bags have area that accepts ballpoint pen or pencil
  • Bags can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
  • Thickness, 2.25 to 4 mil
  • RNase, DNase, pryogen and BPH free
  • Comply with regulatory and industrial requirements of EPA, FDA, HACCP and USDA
  • Bags should not be used at temperatures above 180°F (82°C)

Specifications

Description Plain Style
Autoclavable Not Autoclavable
Capacity (English) 69 oz.
Capacity (Metric) 2 L
Closure Type Closing Tab
Color Clear
Disposable Single-use
Material Polyethylene
Sterility Sterile
Thickness (Metric) 0.076 mm
Latex Free Yes
No. per Pack 500/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Plastic
Quantity 500/Pk.
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 3 mil
Dimensions (L x W) 38 x 19 cm
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 7.5 in.
Width (Metric) 19 cm
Product Type Sample Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.