missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Standard Sample Bags

Product Code. 11775774 Shop All Whirl-Pak Products
Change view
Click to view available options
Dimensions (L x W):
12.5 x 6.5 cm
12.5 x 7.5 cm
18 x 9.5 cm
18.5 x 7.5 cm
18.5 x 7.5cm
19 x 13 cm
23 x 11.5 cm
23 x 11.5cm
23 x 15 cm
23 x 15cm
30 x 19cm
30.5 x 12.5 cm
38 x 12.5 cm
38 x 15 cm
38 x 19 cm
Thickness (English):
2.25 mil
2.5 mil
3 mil
4 mil
Capacity (English):
1 oz.
2 oz.
4 oz.
7 oz.
13 oz.
18 oz.
24 oz.
27 oz.
36 oz.
42 oz.
55 oz.
69 oz.
Product Type:
Sample Bag
Sample Bag with Labeling Area
Unit Size:
Pack of 10000
Pack of 500
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Thickness (English) Capacity (English) Product Type Unit Size
11775774 23 x 15 cm 3 mil 24 oz. Sample Bag Pack of 500
11771664 12.5 x 7.5 cm 2.25 mil 2 oz. Sample Bag Pack of 500
11701973 18.5 x 7.5 cm 2.25 mil 4 oz. Sample Bag Pack of 500
11781664 18 x 9.5 cm 3 mil 7 oz. Sample Bag Pack of 500
11791664 19 x 13 cm 3 mil 13 oz. Sample Bag Pack of 500
11785714 23 x 11.5 cm 2.5 mil 18 oz. Sample Bag Pack of 500
11701674 23 x 15 cm 4 mil 24 oz. Sample Bag Pack of 500
11741684 30.5 x 12.5 cm 3 mil 27 oz. Sample Bag Pack of 500
11786508 38 x 12.5 cm 3 mil 36 oz. Sample Bag Pack of 500
11791963 38 x 15 cm 3 mil 42 oz. Sample Bag Pack of 500
11707093 38 x 19 cm 3 mil 69 oz. Sample Bag Pack of 500
11776965 12.5 x 6.5 cm 2.25 mil 1 oz. Sample Bag Pack of 500
11781963 12.5 x 7.5 cm 2.25 mil 2 oz. Sample Bag with Labeling Area Pack of 500
11735804 18.5 x 7.5cm 2.25 mil 4 oz. Sample Bag with Labeling Area Pack of 500
11771963 23 x 11.5cm 2.5 mil 18 oz. Sample Bag with Labeling Area Pack of 500
11761684 23 x 15 cm 4 mil 24 oz. Sample Bag with Labeling Area Pack of 500
11771684 23 x 15cm 3 mil 24 oz. Sample Bag with Labeling Area Pack of 500
11734834 30.5 x 12.5 cm 3 mil 27 oz. Sample Bag with Labeling Area Pack of 500
11751684 30 x 19cm 4 mil 55 oz. Sample Bag with Labeling Area Pack of 500
30286575 18.5 x 7.5 cm 2.25 mil 4 oz. Sample Bag with Labeling Area Pack of 10000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 11775774 missing translation for 'mfr' Whirl-Pak™ missing translation for 'supplierNo' B01020WA
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.

  • Transparent polyethylene bags
  • Whirling or folding thebag over three times and securing with the closure tabs creates a leak-proof sampling container
  • Gas sterilized, with documentation available
  • Pull tabs help prevent contamination from finger contact when opening
  • Write-on bags have area that accepts ballpoint pen or pencil
  • Bags can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
  • Thickness, 2.25 to 4 mil
  • RNase, DNase, pryogen and BPH free
  • Comply with regulatory and industrial requirements of EPA, FDA, HACCP and USDA
  • Bags should not be used at temperatures above 180°F (82°C)

Specifications

Description Plain Style
Autoclavable Not Autoclavable
Closure Type Closing Tab
Color Clear
Disposable Single-use
Material Polyethylene
Sterility Sterile
Latex Free Yes
No. per Pack 500/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Plastic
Quantity 500/Pk.
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 3 mil
Dimensions (L x W) 23 x 15 cm
Length (English) 9 in.
Width (English) 6 in.
Product Type Sample Bag
Capacity (English) 24 oz.
Capacity (Metric) 710 mL
Length (Metric) 23 cm
Width (Metric) 15 cm
Thickness (Metric) 0.076 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.