missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Stand-Up Sample Bags

Product Code. 11781796 Shop All Whirl-Pak Products
Change view
Click to view available options
Dimensions (L x W):
18.5 x 7.5 cm (7.25 x 3 in.)
23 x 11.5 cm (9 x 4.5 in.)
23 x 15 cm (9 x 6 in.)
38 x 15 cm (15 x 6 in.)
38 x 19 cm (15 x 7.5 in.)
Thickness (English):
2.50 mil
3 mil
4 mil
Capacity (Metric):
118 mL
532 mL
710 mL
1.24 L
2 L
Unit Size:
Pack of 250
Pack of 500
Pack of 6000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Thickness (English) Capacity (Metric) Unit Size
11781796 38 x 15 cm (15 x 6 in.) 4 mil 1.24 L Pack of 250
11716873 18.5 x 7.5 cm (7.25 x 3 in.) 2.50 mil 118 mL Pack of 500
30281139 18.5 x 7.5 cm (7.25 x 3 in.) 2.50 mil 118 mL Pack of 6000
11726873 23 x 11.5 cm (9 x 4.5 in.) 3 mil 532 mL Pack of 500
11766965 23 x 15 cm (9 x 6 in.) 3 mil 710 mL Pack of 500
11791796 38 x 19 cm (15 x 7.5 in.) 4 mil 2 L Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11781796 Supplier Whirl-Pak™ Supplier No. B01450WA
  • ONLINE EXCLUSIVE PRICE
    374.88 €
    127.04 € / Pack of 250
    Save 247.84 €
    66% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stand-up bags make it very easy to add material to the bag and to remove sample for testing or analysis. The flat bottom ensures stability and the wire tabs hold the top open for easy access.

  • Paper-like finish virtually eliminates ink smearing
  • Surface that will accept a variety of writing instruments
  • Sterilized after manufacturing

Specifications

Description Whirl-Pak™ Stand-Up Bag
Autoclavable Not Autoclavable
Closure Type Tape and Wire
Color Clear with White Block
Disposable Single-use
Material Polyethylene
Sterility Sterile
Fill Volume 42 oz.
Latex Free Yes
No. per Pack 250/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Plastic
Quantity 250/Pk.
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 4 mil
Dimensions (L x W) 38 x 15 cm (15 x 6 in.)
Length (English) 15 in.
Width (English) 6 in.
Product Type Stand-up Bag
Capacity (English) 42 oz.
Capacity (Metric) 1.24 L
Length (Metric) 38 cm
Width (Metric) 15 cm
Thickness (Metric) 0.102 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.