missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National Glass Screw-Thread Sample Vials with Open-Top Caps and Septa

Product Code. 12458666
Change view
Click to view available options
Volume (Metric):
8 mL
16 mL
Height (Metric):
60 mm
70 mm
Diameter (Metric) Outer:
17 mm
21 mm
Unit Size:
Pack of 200
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Diameter (Metric) Outer unitSize
12458666 8 mL 60 mm 17 mm Pack of 200
12478666 16 mL 70 mm 21 mm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12458666 Supplier Thermo Scientific™ Supplier No. B79903A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ National Glass Screw-Thread Sample Vials with Open-Top Caps and Septa include shrink-wrapped vials and separately packaged caps and septa.

Thermo Scientific™ National Glass Screw-Thread Sample Vials with Open-Top Caps and Septa include shrink-wrapped vials and separately packaged caps and septa.

  • Unassembled convenience kits
  • Choice of 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass
  • Eliminate leaching of ions
  • Provide consistent pH for duration of sample storage life
  • With polypropylene open top screw caps and PTFE/silicone septa
  • Convenient packaging for storerooms or laboratory cabinets
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 17 mm
Material Glass
Volume (Metric) 8 mL
Septum PTFE/Silicone
Volume (English) 2.125 dr.
Closure Type Screw Cap (Open-top) with Septum
Closure Size 15-425
Height (Metric) 60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.