missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National Microvolume Inserts clear vial 0.35ml

Product Code. 10164234
Change view
Click to view available options
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size
10164234 Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10164234 Supplier Thermo Scientific™ Supplier No. C4015542
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ National Microvolume Inserts are available in pulled point or precision point design to suit various application needs.

  • Manufactured from superior quality 33 expansion borosilicate clear Type 1, Class A glass
  • 13 mm crimp/snap-ring finish for use with 13 mm Aluminum Seals or Kim-Snap Closures
  • Autosampler compatibility includes Dionex, Shimadzu, Spark Holland, Varian, VWR (Merck)/Hitachi, and Waters (Wisp 48 Position Carousel).
  • Self-aligning Polyspring™ inserts feature a polyethylene spring to center the bottom of the insert which provides a cushion against needle contact
  • Precision point inserts permit maximum sample extraction
  • Use metal spring with inserts that lack the Polyspring
  • Order caps separately
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 5 mm
Material Borosilicate Glass
Disposable Single-us
No. per Pack 100
Packaging Type 1 Pack of 1000
Volume (Metric) Residual 8 µL
Base Style Flat Bottom
Product Line SureSTART Level 3
Volume (Metric) Total 0.35 mL
Volume (Metric) Usable 0.3 mL
For Use With (Equipment) 4 mL Vials (15 x 45 mm)
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 41 mm
Product Type Crimp/Snap Ring Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.