Learn More
Thermo Scientific™ National Target All-Plastic Disposable Syringes
Beskrivelse
Dispense and filter small volumes of liquids with these disposable syringes, used with Thermo Scientific™ Titan3™ or Thermo Scientific™ Target2™ syringe filters. Thermo Scientific™ National Target All-Plastic Disposable Syringes are an ideal choice for all syringe filter applications. These disposable syringes feature two-part construction using polypropylene barrels and polyethylene plungers. This eliminates the need for rubber or synthetic plunger gaskets, and requires no silicone or oil lubricant in the barrel.
- Choose Luer-Slip or Luer Lock syringes, in capacities ranging from 1 to 50mL
- Nonsterile
- Bulk packed
Tekniske data
Tekniske data
| Material | Polyethylene (Plunger), Polypropylene (Barrel) |
| Description | Luer-Slip Syringes; 50mL Capacity |
| Product Type | Luer-slipSyringe |
| Disposable | Single-use |
| Volume (Metric) | 50 mL |
| Product Line | National Target |
| For Use With (Equipment) | Syringe Filter |
| Connection Type | Luer Lock |
| Sterility | Non-sterile |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.