missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Natural Swivel Head Flask Brush

Product Code. 13466028 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
609.6 mm
Unit Size:
Each
Product Code. Length (Metric) unitSize
13466028 609.6 mm Each
1 options
This item is not returnable. View return policy

Product Code. 13466028

Brand: Cole-Parmer™ 8455055

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easily clean bottles and flasks with this Natural Swivel Head Flask Brush.

  • Made with natural bristles, brush will not scratch glass.
  • Brush fits a 2-1/3 in. standard taper neck with a 13 in. hardwood handle.

Specifications

Product Type Flask Brush
Bristle Material Natural Bristles
Handle Material Wood
Tip Type Bound Bristle Tip
Color Natural
Diameter (English) Bristle 1.75 in.
Diameter (Metric) Bristle 44.45 mm
For Use With (Application) Easily clean bottles and flasks
Length (English) Handle 24 in.
Length (Metric) 609.6 mm
Length (Metric) Handle 609.6 mm
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.