missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Universal Oven UN with Natural Convection & SingleDISPLAY

Product Code. 12666987 Shop All Memmert Products
Change view
Click to view available options
Capacity (Metric):
32 L
53 L
74 L
108 L
161 L
256 L
449 L
749 L
No. of Shelves:
3
4
5
6
8
9
14
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) No. of Shelves Unit Size
12666987 74 L 6 Each
12676977 32 L 3 Each
12686977 53 L 4 Each
12686987 108 L 5 Each
12636997 161 L 8 Each
12676997 256 L 9 Each
12617007 449 L 8 Each
12657007 749 L 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 12666987 Supplier Memmert™ Supplier No. UN75
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 08-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.

Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UN.

  • Model sizes: 30, 55, 75, 110, 160, 260, 450, 750
  • Temperature adjustment range: up to +300°C
  • Defined and programme-controlled fan speed
  • All-round heating system: absolutely uniform and precise temperature distribution
  • Pre-heated fresh air prevents temperature fluctuations
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • ControlCOCKPIT: TwinDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
  • adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
  • Overtemperature protection

The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.

Specifications

Certifications/Compliance CE, cUL, DVE, EAC, GS
Chamber Material Stainless Steel (304/1.4301)
Controller Type SingleDISPLAY. Adaptive multifunctional digital PID-microprocessor controller
Convection Type Natural
Capacity (Metric) 74 L
Temperature (Metric) 20°C to 300°C
Type Heating Oven
Display 1 high-definition TFT-colour display (SingleDISPLAY)
For Use With (Application) Temperature Control in Science, Research and Material Tests in Industry
Includes PC Software AtmoCONTROL
Insulation Fully isolated Stainless Steel door with 2-point locking (compression door lock)
Material Stainless Steel
Max. Shelf Load 20 kg
Model UN75
No. of Shelves 6
Plug Type Mains cable with plug (German type)
Safety Features Temperature control, autodiagnostic system
Shelf Material Stainless Steel
Temperature Control Adaptive multifunctional digital PID-microprocessor controller
Temperature Stability Up to 99.9°C: 0.1 / from 100°C: 0.5
Timer Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
Warranty 3 years
Dimensions (D x W x H) Interior 330 x 400 x 560 mm
Dimensions (L x W x H) 585 x 944 x 514 mm
Length (Metric) 514 mm
Width (Metric) 585 mm
Width (Metric) Interior 400 mm
Height (Metric) 944 mm
Height (Metric) Interior 560 mm
Depth (Metric) 514 mm
Depth (Metric) Interior 330 mm
Shipping Weight (Metric) 76 kg
Weight (Metric) 66 kg
Electrical Requirements 400 V, 50/60 Hz
Voltage 115/230 V
Wattage 1800/2800 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.