missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Wide Mouth Bottles Series 303

Product Code. 11324455
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
750 mL
1000 mL
1500 mL
2000 mL
Neck ID (Metric):
23.8 mm
30.8 mm
39.2 mm
50 mm
Unit Size:
Each
Pack of 10
Pack of 180
Pack of 20
Pack of 279
Pack of 4
Pack of 5
Pack of 50
Pack of 90
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Neck ID (Metric) unitSize
11324455 50 mL 23.8 mm Pack of 50
11899684 100 mL 23.8 mm Pack of 20
10607303 100 mL 23.8 mm Each
12684940 200 mL 30.8 mm Pack of 10
15241609 250 mL 30.8 mm Pack of 10
15931391 250 mL 30.8 mm Pack of 279
10281651 250 mL 30.8 mm Each
11910517 300 mL 30.8 mm Pack of 10
17878107 300 mL 30.8 mm Pack of 180
11344455 500 mL 39.2 mm Pack of 10
15251609 750 mL 39.2 mm Pack of 5
17848097 750 mL 39.2 mm Pack of 90
11361984 1000 mL 50 mm Pack of 4
11371984 1500 mL 50 mm Pack of 4
11962659 2000 mL 50 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 11324455 Supplier Kautex™ Supplier No. 2000770528
  • ONLINE EXCLUSIVE PRICE
    81.73 €
    69.03 € / Pack of 50
    Save 12.70 €
    15% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Designed with a wide opening for easy filling and cleaning. Kautex™ Wide Mouth Bottles are ideal for liquids, pastes and granules.

  • Manufactured from low density polyethylene (LDPE) for flexibility and toughness
  • Natural translucent color, round bottles
  • Easy to fill and clean
  • Ideal for dispensing, sending samples, adhesives, transportation and storage 
  • Includes leakproof screw closure
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
For Use With (Application) Dispensing, Sending Samples, Mailing, Transport, Storage
Form Round
Includes Closure
Material LDPE
Neck ID (Metric) 23.8 mm
Replacement Closure Screw Closure LDPE
Quantity 1 Ea.
Graduated No
Height (Metric) 76 mm
Product Type Wide Mouth Bottle
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.