missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Natural Polypropylene Barbed Fittings

These economical straight and T connection fittings easily connect fluid paths without the use of tools in the laboratory. Just slip your flexible tubing or hose onto the barb to create a secure seal.

Brand:  Masterflex™ 40610-31

Code : NEW

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 15327921

  • 32.30 € / Pack of 10
Estimated Shipment: 24-07-2024
to see stock.
Add to basket

Description

Description

  • No leaks, flow restrictions or costly downtime
  • Ideal for low-pressure applications, typically up to 30 psi (2 bar)
  • Provides chemical resistance for long life
  • Available in straight and T shape configurations
Specifications

Specifications

Barbed Fitting
3/8 in. tubing I.D.
Chemical resistance
Ethylene Oxide, Gamma
Natural
Polypropylene
10 Pack
1/4 in. orifice; 2-5/16 x 1-15/32 in.
T-shape
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions