missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Natural Polypropylene Barbed Fittings
These economical straight and T connection fittings easily connect fluid paths without the use of tools in the laboratory. Just slip your flexible tubing or hose onto the barb to create a secure seal.
25.10 € - 32.30 €
Specifications
Product Type | Barbed Fitting |
---|---|
Material | Polypropylene |
Resistance Properties | Chemical resistance |
Sterilization Method | Ethylene Oxide, Gamma |
Color | Natural |
Product Code | Brand | Shape | For Use With | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Shape | For Use With | Price | Quantity & Availability | ||||
15335696
|
Masterflex™
40610-05 |
Straight | 3/4 in. tubing I.D. |
25.10 €
Pack of 5 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
15355696
|
Masterflex™
40610-34 |
T-shape | 3/4 in. tubing I.D. |
26.60 €
Pack of 5 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
15327921
|
Masterflex™
40610-31 |
T-shape | 3/8 in. tubing I.D. |
32.30 €
Pack of 10 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
Description
- No leaks, flow restrictions or costly downtime
- Ideal for low-pressure applications, typically up to 30 psi (2 bar)
- Provides chemical resistance for long life
- Available in straight and T shape configurations
Specifications
Barbed Fitting | |
Chemical resistance | |
Natural |
Polypropylene | |
Ethylene Oxide, Gamma |