missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Natural Polypropylene Pipe Nipple Threaded Fittings
Click to view available options
Port Size:
1-1/2 x 11/32 x 21/32in.
1-29/32 x 13/16 x 1-5/16in.
1-7/8 x 19/32 x 1-1/32in.
Unit Size:
Pack of 10
Pack of 5
Specifications
Specifications
| Material | Polypropylene |
| Min. Operating Temperature (Metric) | -17°C |
| Packaging Quantity | 10 Pack |
| Port Size | 1-7/8 x 19/32 x 1-1/32in. |
| Thread Size | 1/2 in. MNPT |
| Max. Operating Temperature (Metric) | 87°C |
| Product Type | Pipe Nipple Threaded Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction