missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Natural Polypropylene Pipette Tips
Description
- Polypropylene
- Micropipette and macropipette tip options
- Autoclavable
Specifications
Specifications
| Volume (Metric) | 2 mL |
| Filtered | Non-filtered |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (Metric) | 11.55cm |
| Format | Bulk |
| Tip Style | Macro |
| For Use With (Equipment) | Socorex Acura 2mL |
| Material | Polypropylene |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?