missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Natural Red Medium Rubber Tubing

Product Code. 11507053 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Overall Length (Metric):
10 m
Unit Size:
10m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Unit Size
11507053 10 m 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11507053
  • ONLINE EXCLUSIVE PRICE
    83.82 €
    61.29 € / 10m
    Save 22.53 €
    26% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Used in flow lines for fluids and gases in variety of hydraulic, pneumatic, process.

  • Higher resilience than most other polymers
  • Temperature range: -40°C to 70°C
  • Light and flexible, for transferring liquids, gases and dilute acids
  • Heavy wall recommended for vacuum use
  • Not suitable for use with petroleum oils and hydrocarbon solvents

Specifications

Diameter (Metric) Inner 6.3 mm
Material Rubber
Diameter (Metric) Outer 12.7 mm
Overall Length (Metric) 10 m
Thickness (Metric) 3.2 mm
For Use With (Application) For transfer ring liquids, gases and dilute acids
Color Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.