missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Natural Rubber GSR Semi-Vacuum Tubing

Product Code. 11744016
Change view
Click to view available options
Diameter (Metric) Inner:
7 mm
Unit Size:
25m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
11744016 7 mm 25m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 11744016 Supplier Saint Gobain Life Sciences Supplier No. 710100
  • ONLINE EXCLUSIVE PRICE
    169.00 €
    143.25 € / 25m
    Save 25.75 €
    15% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Use this tubing for a variety of industrial, construction and chemical applications. Saint Gobain Life Sciences Natural Rubber GSR Semi-Vacuum Tubing provides an ideal combination of chemical resistance and pump life.

  • Very good elasticity and flexibility
  • Good resistance to abrasion
  • Meets FDA requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA compliant, food WCR
Diameter (Metric) Inner 7 mm
Material Natural Rubber
Diameter (Metric) Outer 15 mm
Overall Length (Metric) 25 m
Thickness (Metric) 4 mm
For Use With (Application) Handle many industrial applications
Min. Operating Temperature (Metric) -40°C
Color Red
Flexibility Flexible
Max. Operating Temperature (Metric) 70°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.