missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Bulbs for Smaller Pipettes

Product Code. 11826933
Change view
Click to view available options
Volume (Metric):
1.8 mL
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11826933 1.8 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11826933 Supplier Deutsch Neumann™ Supplier No. 4600002
  • ONLINE EXCLUSIVE PRICE
    53.35 €
    39.21 € / Pack of 100
    Save 14.14 €
    26% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent for use with Pasteur pipettes. Deutsch Neumann™ Bulbs for Smaller Pipettes are manufactured from natural rubber.

  • Provides excellent suction
  • Transparent color

Specifications

Material Natural Rubber
Type Bulb
Volume (Metric) 1.8 mL
For Use With (Equipment) Smaller Pipettes
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.