missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Natural Rubber Stopper

Product Code. 15291439 Shop All Brand Products
Click to view available options
Diameter (Metric) Bottom:
12 mm
14 mm
21 mm
Diameter (Metric) Top:
16 mm
18 mm
27 mm
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 15291439

Brand: BRAND™ 144385

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Red Stopper constructed of natural red rubber.

  • Natural rubber (NR)
  • Red
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 20 mm
Color Red
Diameter (Metric) Bottom 12 mm
Diameter (Metric) Top 16 mm
Material Rubber
Product Type Tapered Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.