missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Natural Rubber Stoppers
Click to view available options
Diameter (Metric) Bottom:
10.5 mm
12.5 mm
18 mm
21 mm
23 mm
79 mm
87 mm
94 mm
Product Type:
Solid Stopper
Stopper (1 hole)
Unit Size:
Each
Description
- Acc. to DIN 12 871
- Durometer 40 Shore A
- Available in a wide range of sizes
- Available in either grey or red color
Specifications
Specifications
| Description | Solid |
| Hardness | 40 Shore A |
| Height (Metric) | 65mm |
| Quantity | 1 Ea. |
| Color | Gray |
| Diameter (Metric) Bottom | 79 mm |
| Diameter (Metric) Top | 92 mm |
| Material | Natural Rubber |
| Product Type | Solid Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction