missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Nature 4040 Shoes
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- White
- Slip resistance special rubber outsole sole
- Leather coated cork footbed
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap non-foldable, adjustable
- Adjustable instep area
- Buckle fastening
- Resistant to oil and benzine
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
| Color | White |
| Footbed Material | Cork |
| Material | Leather |
| Size | 39 |
| Sole Features | Slip-resistant |
| Sole Material | Rubber |
| Style | 4040 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?