missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Needle-Valve Stopcock and Burette Lateral Stopcock

Product Code. 10604461 Shop All Brand Products
Change view
Click to view available options
For Use With (Equipment):
2 to 10 mL Burette
25 mL Burette
50 mL Burette
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
10604461 25 mL Burette Each
10334901 2 to 10 mL Burette Each
10048090 50 mL Burette Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10604461 Supplier BRAND™ Supplier No. 82121
  • ONLINE EXCLUSIVE PRICE
    47.85 €
    39.90 € / Pack of 1
    Save 7.95 €
    16% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stopcock with interchangeable PTFE valve spindle, a cap, and a retention device.

  • Valve housing with precision Borosilicate Glass 3.3 burette tip
  • Interchangeable PTFE valve spindle, PP cap, and retention device
  • Valve opening 0 to 2.5 mm
TRUSTED_SUSTAINABILITY

Specifications

Type Stopcock
Diameter (Metric) 0 to 2.5 mm
For Use With (Equipment) 25 mL Burette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.