missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Needle-Valve Stopcock for Desiccators

Product Code. 10054320
Change view
Click to view available options
Diameter (Metric) Outer:
8 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
10054320 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10054320 Supplier Lenz Laborglasintrumente™ Supplier No. 02842404
  • ONLINE EXCLUSIVE PRICE
    46.65 €
    36.86 € / Pack of 1
    Save 9.79 €
    20% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Side tubulation needle-valve stopcock for desiccators

  • Cone: NS 24/29
  • Bore: NW 2.5 mm
  • Spindle: PTFE
  • Hose connection: outer diameter 8 mm
  • Material: borosilicate glass 3.3
  • Packaging unit: 1 piece

Specifications

Diameter (Metric) Outer 8 mm
Description Cone: NS 24/29, Bore: NW 2.5 mm
Material Borosilicate Glass 3.3, PTFE
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.