missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dr.Weigert™ Neodisher special plus
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
5 L
missing translation for 'unitSize'
Each
Description
- Based on phosphoric acid
- neodisher special plus is used for descaling dishwashers, kettles and others surfaces
- surfactant
- Suitables for all materials such as glass, porcelain, plastic and stainless steel Not suitable for aluminium and light metal alloysOdourlessLow-foamExcellent soil carrying abilityDosage of between 10-50 mL/L
Specifications
Specifications
| Product Type | Neodisher BU |
| Form | Liquid |
| pH | 1.8 to 1.2 |
| Sterility | Non-sterile |
| Composition | Non-ionic surfactants, phosphoric acid |
| Concentration | 10 to 50 mL/L |
| Density | 1.4 g/cm3 (20°C) |
| Description | 220 x 240 x 140 mm |
| Volume (Metric) | 5 L |
Safety and Handling
Product Identifier
- neodisher special plus
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : phosphoric acid, fatty alcohols, ethoxylated, propoxylated
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction